ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
Spare tip for automatic centre punch
See technical informationSee documentsReferences
Roebuck:840540
Rubix:209A7855
EAN:3660338061912
Documents
Product details : ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
Hardened tip-Diameter 4 mm
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 46 mm |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- In stock: Next day delivery

