NORTON CUTTING 115X1X22PK1 66252833258-PK1
MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE
See technical informationReferences
Norton:66252833258
Rubix:156A2529
EAN:5450248231400


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | silicon carbide |
Product details : NORTON CUTTING 115X1X22PK1 66252833258-PK1
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 115x1x22.23mm
Strengths
Cuts all materials, comfort of use, fast cut.
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | cutting |
| Shape | 41 |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | multi purpose |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Delivery usually within ( 10 ) days