NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
Starline Grinding Wheel
See technical informationSee documentsReferences
Norton:66252837277
Rubix:226A5557
EAN:5900442697606

Documents
Product details : NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
Good material removal and cut rate
Depressed center disc Cutting for steel & inox 180x3.2x22.23mm Norton STARLINE
Applications
For general trade and general usage
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 3.2 mm |
| Type of abrasive | aluminium oxide |
| Application | good material removal and cut rate;general trade and general usage |
| Shape | round |
| Model | starline |
| Series | starline |
| Bore Size | 22.23 |
| Grain | 30 |
| Mounting typ | depressed center wheel (type 42) |
Show UNSPSC/ECL@SS
£ 58.75 excl. VAT
/ Each
£ 70.50 incl. VAT
- Delivery usually within ( 10 ) days
