FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25


Flexovit Megaline Grinding Discs

References
flexovit:66252829268
rubix:80298888
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness7.5 mm

Product details : FLEXOVIT 66252829268 MEGALINE GRINDING DISC 230X7.5X22.23MM PACK 25


Flexovit Mega line is the highest level of products available under the Flexovit brand. Mega line combines and optimises professional performance and adds value to metalworking processes. A wide range of professional applications demand the best: Mega Line.

Strengths

Medium-grade grinding wheel with good cutting speed on stainless steel and stainless steel, to increase your productivity. The zirconium cutting grain combined with the reinforced resin bond provides a very stable cut and excellent ease of use. Formulated without iron, sulphur or chlorine, it won't contaminate the workpiece.

Applications

Cutting

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness7.5 mm
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
  • Usually arrives within 14 working days