Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
NORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10
NORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10
Starline Grinding Wheel
References
norton:
66252837264
rubix:
227A8717
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10
Good material removal and cut rate
Disc Grinding for angle grinder - METAL INOX - Norton STARLINE - 125x6.4x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6.4
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.65
excl. VAT
/
Each
£
25.98
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
NORTON 66252828232 GRINDING WHEEL ANGLE GRINDER ALU-ALU-230X7X22.23
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
NORTON 66252835452 C30R-115X6.4X22.22-T27 PK10
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
FLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
KLINGSPOR 188464 CUTTING OFF WHEEL 125X2.5X22.23
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
KLINGSPOR GRINDING WHEEL 115MM 2923
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10
KLINGSPOR K960TX CERAMIC SLITTING DISC 125X1X22M 328886 PACK OF 25
METAL CUTTING DISC 76X1X10MM SINGLE