NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON


Grinding Wheel

References
norton:66253371176
rubix:394A3096
ean:8711479626050
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON


Norton Foundry X grinding wheels have been designed to find the perfect balance between material removal and wheel life. The course grit and zirconia grains ensure a high metal removal rate. Foundry X grinding wheels have been designed for high frequency grinders used in the professional market for rough applications in the toughest environment.

Strengths

•New 180mm and 230mm Foundry X wheels are made with 4 layers of reinforcement to work under the highest side pressure without the risk of breakage
For use on High Frequency machines for use in enduring applications in the toughest environments

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
  • Usually arrives within 14 working days