NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
Norton Vulcan Metal Inox Grinding Wheel
See technical informationSee documentsReferences
Norton:66252925526
Rubix:271A1990
EAN:5900442651455

Documents
Product details : NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.4 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding |
| Shape | round |
| Model | a 30 s-bf27 |
| Series | vulcan |
| Bore Size | 22.23 |
| Grain | 30 |
| Mounting typ | 27 |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery
