KNIPEX 9532320 CABLE CUTTER 320 MM 60 MM 320MM


Cable Cutter

References
knipex:95 32 320
rubix:80022550
ean:4003773075172
brand logo
brand logo
Technical specifications
Cutting capacity60 mm
Length307 mm
See all Specifications

Product details : KNIPEX 9532320 CABLE CUTTER 320 MM 60 MM 320MM


95 32 320 Cable Cutter
Sturdy. Easy to use. Stable Innovative ratchet-drive for cable up to Ø 60 mm. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cuts through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation. Hardened, precision-ground cutting edges cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables. Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors.
  • Cutting capacity copper cable, multiple-stranded: 600 mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 60 mm
  • MCM: 1.200
  • Sturdy. Easy to use. Stable.. Innovative ratchet-drive.. For cable up to 60 mm diameter.. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cutting through copper and aluminium cables with diameters of up to 60 mm in one-hand and two-hand operation. Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables (not suitable for steel wire and wire ropes). Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. High-grade special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x150x30 mm
    Cutting capacity60 mm
    Length307 mm
    Length of jaws185 mm
    Show UNSPSC/ECL@SS
    £ 330.69 excl. VAT
    / Each
    £ 396.83 incl. VAT
    • Usually arrives within 14 working days