BAHCO 361-8 STILLSON PIPE WRENCH 8IN

Stillson Pipe Wrenches

See technical informationSee documents
References
Bahco:361-8
Rubix:80109898
EAN:7311518295196
brand logo
Technical specifications
Opening25 mm
Length185 mm
See all Specifications
Documents

Product details : BAHCO 361-8 STILLSON PIPE WRENCH 8IN


Self-clamping, one-hand traditional Stillson wrench for ease of use Body made of traditional forged steel, anti-corrosion treated Long-lasting serrated induction hardened jaws Spring-loaded for ratchet-like use Anti-corrosion treated body Comfortable-to-use traditional metal-bodied wrench Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Technical specifications


Attributes
Logistic Weight320 g
Opening25 mm
Length185 mm
Weight290 g
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ Each
£ 30.18 incl. VAT
  • In stock: Next day delivery