Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
BRITOOL EXPERT PIPE WRENCH 8 E117820
BRITOOL EXPERT PIPE WRENCH 8 E117820
Pipe wrenches
References
expert:
E117820
rubix:
2014115
ean:
3258951178201
Technical specifications
Opening
1"
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT PIPE WRENCH 8 E117820
- Cast-iron body.
- Forged steel fixed jaw.
- High-frequency jaw treatment for high strength and perfect tube grip.
features:
EAN: 3258951178201
A max ["]: 1"
A max [mm]: 26
L ["]: 8
L [mm]: 200
Packaging: 1
Presentation: Cast Iron
[kg]: 0,40
Technical specifications
Attributes
Opening
1"
mm
Length
200
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
GEDORE PIPE WRENCH 100-1 4500140
FACOM 131A.10SLS STILLSON PIPE WRENCH 10IN - SAFETY LOCK SYSTEM
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
FACOM PIPE WRENCH 24 INCH 135A.24
FACOM CLE SERRE TUBES 131A.36
STAHLWILLE STILLSON 10 INCH 65580250
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM
24 RIGID STILLSON
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
STAHLWILLE STILLSON 18 INCH 65580450