FACOM PIPE WRENCH 133A.36


133A - American model pipe wrenches - Light alloy

References
facom:133A.36
rubix:1231448
ean:3148516741790
brand logo
brand logo
Technical specifications
Opening140 mm
Length900 mm
See all Specifications

Product details : FACOM PIPE WRENCH 133A.36


133A - American model pipe wrenches - Light alloy
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Performance equivalent to the 134A model.

Technical specifications


Attributes
Logistic Weight4484 g
Packaged dimensions (D x W x H)755x150x55 mm
Package weight4550 g
Opening140 mm
Length900 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 285.40 excl. VAT
/ Each
£ 342.48 incl. VAT
  • Usually arrives within 14 working days