References
Bahco:380-36
Rubix:80151713
EAN:7314150133215

Documents
Product details : BAHCO 380-36 ALU PIPE WRENCH 36IN
Self clamping one-hand use multipurpose pipe wrench
Technical specifications
Attributes
| Logistic Weight | 4945 g |
|---|---|
| Opening | 127 mm |
| Length | 910 mm |
| Weight | 4630 g |
Show UNSPSC/ECL@SS
£ 250.32 excl. VAT
/ Each
£ 300.38 incl. VAT
- Delivery usually within ( 14 ) days
