ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
Stillson wrenches
See technical informationSee documentsReferences
Superseded Ref:6906317
Roebuck:733805
Rubix:206A9440
EAN:3660338018831

Documents
Product details : ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
| Opening | 60 mm |
|---|---|
| Length | 350 mm |
| Wrench size | 2 '' |
| Weight | 1600 g |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ Each
£ 39.84 incl. VAT
- In stock: Next day delivery
