RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
Pipe Pliers Aluminium Handle
See technical informationSee documentsReferences
Ridgid:31115
Rubix:80053935
EAN:0095691311153

Documents
Product details : RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
Professional strength in light weight aluminium. Offers the same durability and ease of use as all other RIDGID heavy-duty pliers. Almost 40% lighter than heavy-duty models.
Technical specifications
Attributes
| Opening | 150 mm |
|---|---|
| Length | 1200 mm |
| Weight | 8400 g |
Show UNSPSC/ECL@SS
£ 876.27 excl. VAT
/ Each
£ 1,051.52 incl. VAT
- Usually arrives within 14 working days
