Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
STAHLWILLE 96838758 7 PIECE SPANNER SET 8X10 - 19X22MM
STAHLWILLE 96838758 7 PIECE SPANNER SET 8X10 - 19X22MM
Double Open-Ring Spanner Set
References
stahlwille:
96838758
rubix:
242A0215
ean:
4018754163649
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 96838758 7 PIECE SPANNER SET 8X10 - 19X22MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
350
x
175
mm
Logistic Weight
770
g
Number of elements
7
Height
35
mm
Width
175
mm
Depth
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
FACOM MOD.440-1XLPB COMBINATION WRENCH SET PLASTIC MODULE
ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
FACOM MOD.ATXRPB PROTWIST SCRWDRVER SET
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
FACOM MOD.CPEA5 5 PIECE PLIER MODULE
GEDORE SOCKET WRENCH ACCESS 1500CT1-1993T
STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
FACOM MOD.440-1 COMB SPANNER SET IN TRAY
FACOM 6-19 RAT RING SPANNER SET MOD.64J7
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
FACOM HING SKT WREN MOD.66A-1
FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
GEDORE COMBI SPANNER SET 1500 ES-1 B