References
Facom:MODM.CPEA2
Rubix:226A4087
EAN:3662424090370

Product details : FACOM MODM.CPEA2 FOAM 5 PCS SET 4PLIERS 1SHEARS
- Compatible with the FACOM modular storage system: - Adapted to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Walter Titex
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 191.36 excl. VAT
/ Each
£ 229.63 incl. VAT
- Delivery usually within ( 14 ) days
