FACOM DBLE-END SKT WRCH MOD.97
Module 6 Forged pipe wrenches from 8 to 19 mm
See technical informationReferences
Facom:MOD.97
Rubix:1239292
EAN:3148517333789

Product details : FACOM DBLE-END SKT WRCH MOD.97
Module 6 Forged pipe wrenches from 8 to 19 mm
- Including:
- 97. 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 mm.
- Thermoformed tray PL.359.
Weight: 900 g.
- Including:
- 97. 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 mm.
- Thermoformed tray PL.359.
Weight: 900 g.
Strengths
Module 6 Forged pipe wrenches from 8 to 19 mm
Including: 97. 8x9
10x11
12x13
14x15
16x17
18x19 mm. Thermoformed tray PL.359. Weight: 900 g.
Including: 97. 8x9
10x11
12x13
14x15
16x17
18x19 mm. Thermoformed tray PL.359. Weight: 900 g.
Technical specifications
Attributes
| Logistic Weight | 1019 g |
|---|---|
| Packaged dimensions (D x W x H) | 424x181x42 mm |
| Package weight | 1019 g |
| Number of elements | 6 |
| Material | thermoformed tray |
Show UNSPSC/ECL@SS
£ 125.72 excl. VAT
/ Each
£ 150.86 incl. VAT
- Delivery usually within ( 14 ) days
