References
Facom:MOD.ATXR
Rubix:395A5333
EAN:3662424098475

Product details : FACOM MOD.ATXR PROT SD SET TAMPER TORX 7PCE STD
Universal module compatible with all FACOM servants. Length 415 mm. ROLL, CHRONO, CHRONO JET: detach snap-off part.
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 87.12 excl. VAT
/ Each
£ 104.54 incl. VAT
- Delivery usually within ( 14 ) days
