MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
Makita 9565cv 125mm angle grinder 110v
See technical informationReferences
Makita:GA5040C/1
Rubix:80142352


Technical specifications
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.5 kg |
Product details : MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
1400W 125mm variable speed heavy duty angle grinder. Supplied with guard and side handle.
Technical specifications
Attributes
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 2.5 kg |
| Cordless | yes |
| Power | 1400 W |
Show UNSPSC/ECL@SS
£ 150.00 excl. VAT
/ Each
£ 180.00 incl. VAT
- In stock: Next day delivery