3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM

Pad

See technical information

References

3M:7100037832
Rubix:2021651
Manufacturer :7100037832
EAN:00051141203539
brand logo

Technical specifications

Diameter127 mm
See all Specifications

Product details : 3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM


For aggressive flat sanding Made from firm density foam with a 35-degree blunt beveled edge for added durability, our 3M Xtract™ low-profile platens are ideal for aggressive flat sanding operations. Science of dust management Our exclusive multi-hole pattern works with a vacuum to help remove dust from the disc, workpiece and air. Abrasive paper discs cut better and last longer when dust doesn't clog the abrasives' cutting surface. Reducing dust is easier than ever with 3M Xtract discs, designed for optimum dust removal. For maximum dust extraction, use this disc with a 3M Xtract pad and a vacuum orbital sander (both sold separately). Our exclusive multi-hole pattern on 3M Xtract products removes dust at a higher rate than 5- or 6-hole products. This hole design doesn't even require hole alignment with the platen (which is attached to an orbital sander and sold separately), making disc changes quick and easy. The 3M™ Hookit™ fastening system uses a hook-and-loop design that makes disc changes quick and easy. All this adds up to improved productivity and reduced material consumption. Dust reduction dramatically increases cutting efficiency and disc life, ultimately reducing operating costs. Focus on the task at hand with 3M™ Hookit™ accessory Whether your job requires an orbital or rotary sander, buffer, grinder, drill, finish sander or other power tool, 3M Hookit products let you focus more on the task and less on the tooling. 3M Hookit abrasive products feature a hook-and-loop backing that adheres to a plate (sold separately) with small loops. Fastening is quick, easy and secure during use. Sanding, finishing and surface conditioning products with the 3M Hookit attachment and removal system offer you an efficient way to work through multi-stage finishing processes, and can be used again and again throughout the life of the abrasive.

Applications

Finish

Surface conditioning

Technical specifications


Attributes
Packaged dimensions (D x W x H)152x152x14 mm
Package weight125 g
Diameter127 mm
Typetray
Type of attachment44 holes
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
  • In stock: Next day delivery