Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
WEIDMULLER 9005000000 STRIPAX STRIPPING/CUTTING TOOL 0.8-10MM
WEIDMULLER 9005000000 STRIPAX STRIPPING/CUTTING TOOL 0.8-10MM
Stripping pliers Stripax
References
weidmuller:
9005000000
rubix:
7817169
ean:
4008190072506
Technical specifications
Weight
222
g
Length
190
mm
Product details
Technical specifications
Product details : WEIDMULLER 9005000000 STRIPAX STRIPPING/CUTTING TOOL 0.8-10MM
Weidmuller Stripax stripping pliers with strip length of up to 25 mm. Cross section 0.08-10 mm2.
Technical specifications
Attributes
Weight
222
g
Length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.50
excl. VAT
/
Each
£
84.60
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1262180SB KNIPEX AUTOMATIC INSULATION STRIPPER
KNIPEX 1242195 SELF-ADJ.INSULATION STRIPPERS MULTISTRIP 195MM
KNIPEX 1262180 SELF-ADJ.INSULATION STRIPPERS 180MM
KNIPEX 124901 SPARE BLADE FOR 1240200
KNIPEX 7742115 DIAGONAL CUTTING NIPPERS 115MM
BAHCO 2233D-240IP CUTTING/STRIPPING PLIERS IP
NWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERS
BAHCO 2233 D-240 CUTTING/STRIPPING PLIERS
ROEBUCK 00170 1000V INSULATED 6IN/150MM WIRE STRIPPING PLIERS
KNIPEX 1285110SB LWL CABLE STRIPPERS 110MM
ROEBUCK VDE WIRE STRIPPING PLIERS 160MM
KNIPEX 1106160SB END WIRE STRIPPERS 160MM
BAHCO 2223 G-150 STRIPPING PLIERS ERGO
KNIPEX 1282130SB LWL-INSULATION STRIPPERS 130MM
KNIPEX 1551160 END WIRE STRIPPERS 160MM