FACOM WIRE STRIPPER 985762


Double stripping automatic wire stripper

References
facom:985762
rubix:80215675
ean:3148519857627
brand logo
brand logo
Technical specifications
Weight430 g
Length160 mm
See all Specifications

Product details : FACOM WIRE STRIPPER 985762


Double stripping automatic wire stripper.
- Stripping Capacity: 0.4 to 4 mm².
- Adjustment of stripping length using adjustment wheel: from 4 to 17 mm.
- Cutting diameter: 0.7 to 2.3 mm.
- AWG: 21 - 11.
- Length: 160 mm.
Weight: 430 g.
162-2L1: Replacement knives. Cutting capacity 0.4 to 4 mm². Model 985762.

Strengths

This tool is used to cut and strip wires on both sides providing high speed during wiring operations. • The wire is automatically pre-stripped at the correct length.

Technical specifications


Attributes
Logistic Weight488 g
Packaged dimensions (D x W x H)185x90x45 mm
Package weight488 g
Weight430 g
Length160 mm
Show UNSPSC/ECL@SS
£ 192.84 excl. VAT
/ Each
£ 231.41 incl. VAT
  • Usually arrives within 14 working days