References
Unbranded:LSD/033
Rubix:220090


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Shank type | cylindrical |
Product details : ROEBUCK A1203.3 HSS STUB DRILL 3.30MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- In stock: Next day delivery