References
Unbranded:A12011.0
Rubix:220257


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Shank type | cylindrical |
Product details : ROEBUCK HSS STUB DRILL 11.00MM
Metric
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Usually arrives within 14 working days