ROEBUCK BALL HANDLE PHILLIPS SCREWDRIVER SIZE PH 2 826503

Stubby phillips screwdriver

See technical informationSee documents

References

Roebuck:826503
Rubix:209A7960
EAN:3660338046490
BALL HANDLE PHILLIPS SCREWDRIVER Imprint size PH 2
brand logo

Technical specifications

Imprintphillips
Imprint sizeph 2
Blade length25 mm
See all Specifications

Documents

Product details : ROEBUCK BALL HANDLE PHILLIPS SCREWDRIVER SIZE PH 2 826503


ISO 8764

Chrome Blade.
Short, ergonomic handle with anti-slip protection.
Head designed for high torques.
German made.

Strengths

Brushed hardened steel tip for a perfect adhesion to the screw Excellent size-torque combination
brand logo

Technical specifications


Attributes
Imprintphillips
Imprint sizeph 2
Blade length25 mm
Finishingchromed
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
  • Sold out