References
INA:KR5206-2RS
Rubix:238A1497
Manufacturer :0008769840000
EAN:4012802795363

Product details : INA KR5206-2RS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR52..-2RS, double row, lip seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x24x24 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 24 mm |
| Outer diameter | 72 mm |
| Width | 74.1 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | kr52..-2rs |
| Material | steel |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 18400 N |
| Basic dynamic load, radial - Cr | 24700 N |
Show UNSPSC/ECL@SS
£ 108.94 excl. VAT
/ Each
£ 130.73 incl. VAT
- Delivery usually within ( 7 ) days
