References
INA:LFZ25X82-A1
Rubix:225A8502
Manufacturer :0032498240000
EAN:4012802453287




Documents
Product details : INA LFZ-25X82A1 TRACK ROLLER STUD
Cone LFZ..A1, centric pivots for running rollers LFR
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 40 mm |
| Width | 92 mm |
| Sealing | open |
| Series | lfz..-a1 |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Delivery usually within ( 7 ) days
