Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Idle/pivot roller
INA LINEAR BOLT LFE12-1/M12
INA LINEAR BOLT LFE12-1/M12
Eccentric Bolt
References
ina:
LFE12-1/M12
rubix:
110A4159
manufacturer :
0008715240000
ean:
4012802022605
Technical specifications
Inner diameter
12
mm
Outer diameter
19
mm
Width
19
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR BOLT LFE12-1/M12
Pin LFE, eccentric pivots for roller LFR
Technical specifications
Attributes
Logistic Weight
40
g
Inner diameter
12
mm
Outer diameter
19
mm
Width
19
mm
Series
LFE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.70
excl. VAT
/
Each
£
9.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LR5201-2HRS-TVH-XL YOKE TRACK ROLLER
INA TRACK ROLLER BEARING ZL5202-DRS
INA ZL5207KRDU1 ZL5207-DRS
INA YOKE TRACK ROLLER LR5204-2RS
INA YOKE TRACK ROLLER LR5207KDDU
FAG LR208-2RS YOKE TRACK ROLLER 8144150000
FAG LR50/5-2RSR-HLC YOKE TRACK ROLLER 4291550000
SKF SKF SPECIAL BEARING 305800 C-2Z
INA YOKE TRACK ROLLER LR5200-2Z
INA SKR25/76-5306-2RS EDGE ROLLER
INA SKR1252-204KRR SKR1252-204-KRR
INA LINEAR BOLT STAINLES LFZ12/M12-RB
INA LR607-2RSR-HLC-D-0-10 TRACK ROLLER
SKF SKF SPECIAL BEARING 305804 C-2Z
INA LR6003-2RSR-HLC TRACK ROLLER LR6..-2RSR SINGLE ROW NO PLASTIC TYRE