References
INA:KR5204-2RS
Rubix:101A4957
Manufacturer :0008443060000
EAN:4064328825857

Product details : INA KR5204-2RS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR52..-2RS, double row, lip seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x20x20 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 63.6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | kr52..-2rs |
| Reference speed | 5000 rpm |
| Basic static load, radial - C0r | 10800 N |
| Basic dynamic load, radial - Cr | 15800 N |
Show UNSPSC/ECL@SS
£ 300.12 excl. VAT
/ Each
£ 360.14 incl. VAT
- Delivery usually within ( 7 ) days
