Stud type track roller
Inner diameter | 52 mm |
---|---|
Outer diameter | 76 mm |
Width | 24 mm |
Logistic Weight | 460 g |
---|---|
Inner diameter | 52 mm |
Outer diameter | 76 mm |
Width | 24 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | ZLE52..-2Z |
Material | Steel |
Basic static load, radial - C0r | 11400 N |
Basic dynamic load, radial - Cr | 15400 N |
Usually arrives within 14 working days