Track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 17.5 mm |
Logistic Weight | 170 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 17.5 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | lr52..-2z-tvh-xl |
Basic static load, radial - C0r | 10100 N |
Basic dynamic load, radial - Cr | 13700 N |
Usually arrives within 14 working days