INA LR5205-X-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller
See technical informationSee documentsReferences
INA:LR5205-X-2Z-TVH-XL
Rubix:238A3320
Manufacturer :0827485940000
EAN:4054369395754

Documents
Product details : INA LR5205-X-2Z-TVH-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 20.6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 19600 N |
Show UNSPSC/ECL@SS
£ 53.75 excl. VAT
/ Each
£ 64.50 incl. VAT
- Usually arrives within 14 working days
