Track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 68 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x68x68 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 35 mm |
Outer diameter | 68 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Series | LR50..-2RS/2RSR |
Reference speed | 4300 rpm |
Basic static load, radial - C0r | 13700 N |
Basic dynamic load, radial - Cr | 17800 N |
Usually arrives within 14 working days