Cam Roller (Yoke-type Track Roller)
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 23.8 mm |
Logistic Weight | 485 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 23.8 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 3057 |
Material | bearing steel |
Reference speed | 6700 rpm |
In stock: Next day delivery