Thrust angular contact ball bearing SKF BEAM 015060 C-2RSH, Inner diameter: 15 mm | Outer diameter: 60 mm | Width: 25 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BEAM 015060 C-2RSH
Rubix:420A6294
EAN:7316579143790

Product details : SKF BEAM 015060 C-2RSH ANGULAR CONTACT THRUST BALL BEARING
These double direction angular contact thrust ball bearings are well suited for screw drive applications, but are also beneficial in other applications, where reliable radial and axial support is required, together with extremely precise axial guidance of the shaft.The BEAM series bearings have an outer ring that is much thicker then with the BEAS series, and they are equipped with through holes for attachment bolts, which makes the mounting process simple.
Strengths
- Accommodate radial loads, and axial loads in both directions
- Greased and sealed as standard
- Ready to mount
- Easy to relubricate
- Greased and sealed as standard
- Ready to mount
- Easy to relubricate
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Cage | plastic |
| Inner diameter | 15 mm |
| Outer diameter | 60 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 475.18 excl. VAT
/ Each
£ 570.22 incl. VAT
- Usually arrives within 14 working days
