Track roller NA
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x80x80 mm |
---|---|
Logistic Weight | 408 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 25 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days