Support rollers (Yoke-type track rollers)
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Sealing | two rubber seals |
Material | bearing steel |
Limit speed | 2400 rpm |
Usually arrives within 14 working days