References
Facom:402.MT
Rubix:1233668
EAN:3148511750407

Product details : FACOM PLIER 402.MT
Micro-Tech® gripper with extra-long jaws
- For heavy-duty use.
Weight: 76 g.
- For heavy-duty use.
Weight: 76 g.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x65x20 mm |
| Package weight | 111 g |
| Nose shape | large |
| Length of noses | 48 mm |
| Length | 160 mm |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 43.23 excl. VAT
/ Each
£ 51.88 incl. VAT
- Delivery usually within ( 14 ) days
