References
Facom:421.MT
Rubix:1233795
EAN:3148511757390

Product details : FACOM PLIER 421.MT
Micro-Tech® gripper with long, rigid tips
Weight: 70 g.
Weight: 70 g.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Packaged dimensions (D x W x H) | 163x70x18 mm |
| Package weight | 78 g |
| Nose shape | long |
| Length of noses | 33 mm |
| Length | 130 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 39.95 excl. VAT
/ Each
£ 47.94 incl. VAT
- Delivery usually within ( 14 ) days
