FACOM 185A.20G FACOM LONG NOSE PLIERS, 200 MM OVERALL, STRAIGHT TIP
Pliers with Semicircular Long Jaws
See technical informationReferences
Facom:185A.20G
Rubix:270A2710
EAN:3662424087172

Product details : FACOM 185A.20G FACOM LONG NOSE PLIERS, 200 MM OVERALL, STRAIGHT TIP
Strengths
•Narrow, grooved jaws and equipped with a side wire cutter.
Side wire cutter for copper and hard steel wire (max. 1.6mm, 160 kg / mm²) .- 183AE: Straight, long and narrow jaws with strips: Straight jaws- 195: 40 ° Curved jaws
High-strength carbon steel alloy, induction hardened cutting edges
Ergonomic non-slip handles made of PVC that allow accessibility, resistant to chemicals
Version: Painted, corrosion resistant
Side wire cutter for copper and hard steel wire (max. 1.6mm, 160 kg / mm²) .- 183AE: Straight, long and narrow jaws with strips: Straight jaws- 195: 40 ° Curved jaws
High-strength carbon steel alloy, induction hardened cutting edges
Ergonomic non-slip handles made of PVC that allow accessibility, resistant to chemicals
Version: Painted, corrosion resistant
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 75 mm |
| Length | 200 mm |
| Diameter | 2.9 mm |
| Cutting capacity | 1.6 mm |
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 29.86 excl. VAT
/ Each
£ 35.83 incl. VAT
- Delivery usually within ( 14 ) days
