FACOM 40O ANGLED LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
Half-round pliers long bent spouts - SLS
See technical informationReferences
Facom:195.20CPESLS
Rubix:2588768
EAN:3662424028380



Product details : FACOM 40O ANGLED LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
Half-round pliers long bent spouts - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Finely ribbed nozzles, equipped with a tube clamp.
- Side wire cutter for copper and hard steel wires (max 160 kg/mm²).
- 40° angled nozzles.
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Finely ribbed nozzles, equipped with a tube clamp.
- Side wire cutter for copper and hard steel wires (max 160 kg/mm²).
- 40° angled nozzles.
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Strengths
Tool equipped with a FACOM SLS attachment solution which secures against any risk of accidental fall. • The "turning" crimped cable solution, chosen and tested by FACOM, preserves the ergonomics of use of the tool • Quick and precise adjustment knob with safety lock.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x80x15 mm |
|---|---|
| Package weight | 208 g |
| Nose shape | half-round |
| Length of noses | 69 mm |
| Length | 200 mm |
| Diameter | 9 mm |
| Weight | 215 g |
Show UNSPSC/ECL@SS
£ 80.23 excl. VAT
/ Each
£ 96.28 incl. VAT
- Delivery usually within ( 14 ) days
