SYKESPIC 20100800 LOADSTAR LITE EASY PULLER 8 TONNE


Sykes Pickavant Loadstar Light Hydraulic Puller

References
sykes-pickavant:20100800
rubix:2002626
ean:5012737938476
brand logo
brand logo
Technical specifications
Exterior capacity450 mm
Depth280 mm
Extraction force50 t

Product details : SYKESPIC 20100800 LOADSTAR LITE EASY PULLER 8 TONNE


Loadstar "Lite" is a new range of medium duty hydraulic pullers, featuring self-centring and self-locking puller legs. The unique action of the twin-collar design produces increased grip as the load is increased, which is ideal for situations requiring one-man operation.
Loadstar "Lite" pullers can be used in either 2 leg or 3 leg formats and feature 360° swivel hose couplings for optimum access with in-built safety valve to prevent overloading. Loadstar "Lite" uses the same lightweight Aluminium Hydraulic pump as the Loadstar "Plus" range, providing an economic solution for customers requiring pulling solutions from 8 - 50 tonnes.

Strengths

Self centering self locking puller legs, grip increases as load increases
Easy one man operation
2 and 3 way options
360 degree swivel hose coupling for optimum access
Lightweight aluminium hydraulic pump included
Selection of ram extension rods supplied to increase stroke
In-built safety valve to prevent overloading
Selection of 3 ram extension rods supplied to increase stroke
Puller supplied in sturdy plastic storage case
Pump supplied in steel storage case

Applications

Pulling

Technical specifications


Attributes
Exterior capacity450 mm
Depth280 mm
Extraction force50 t
Show UNSPSC/ECL@SS
£ 1,236.00 excl. VAT
/ Each
£ 1,483.20 incl. VAT
  • Usually arrives within 14 working days