References
Facom:285.4
Rubix:1233301
EAN:3148511650004

Product details : FACOM STUD EXTRACT 285.4
Strengths
•These helical pullers allow pulling after drilling a pre-hole using specific tapered drill-bits 285. F
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x3x3 mm |
| Package weight | 6 g |
| Inner capacity | 3.4 mm |
| Exterior capacity | 6 mm |
| Depth | 55 mm |
| Diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Delivery usually within ( 14 ) days
