Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 929 SYNTHETIC GLOVE 11 2XL
TEGERA 929 SYNTHETIC GLOVE 11 2XL
Synthetic glove TEGERA 929
References
tegera:
929-11
rubix:
386A2295
ean:
7340118323374
Technical specifications
Size
11
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 929 SYNTHETIC GLOVE 11 2XL
TEGERA® 929, Cut resistant glove, nitrile, nitrile foam, palm-dipped, Dyneema® Diamond Technology, nylon, spandex, 18 gg, foam grip pattern, cut resistance level B, Cat. II, water and oil repellent palm, fibreglass-free, soft, for precision work
Technical specifications
Attributes
Size
11
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 311 TEXTILE GLOVE 10 XL
TEGERA 723A SYNTHETIC GLOVE 11 2XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
TEGERA 880 SYNTHETIC GLOVE 10 XL
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 8
GISS 840013 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 8
TEGERA 124 LEATHER GLOVE 10 XL
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 8 PK1
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 9
TEGERA 863 SYNTHETIC GLOVE 8 M
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 7
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 9