Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 124 LEATHER GLOVE 7 S
TEGERA 124 LEATHER GLOVE 7 S
Leather glove TEGERA 124
References
tegera:
124-7
rubix:
386A0266
ean:
7392626012615
Technical specifications
Size
7
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 124 LEATHER GLOVE 7 S
TEGERA® 124, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, for fine assembly work
Technical specifications
Attributes
Size
7
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 114 LEATHER GLOVE 5 2XS
GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
TEGERA 321 SYNTHETIC LEATHER GLOVE 9 L
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 8 M
TEGERA 901 LEATHER GLOVE 13 4XL
TEGERA 630 TEXTILE GLOVE 10 XL
GISS 840016 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 11
TEGERA 294 LEATHER GLOVE 11 2XL
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 7
GISS 840023 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 8
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L
ANSELL 11-725 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 8
TEGERA 89 LEATHER GLOVE 10 XL