References
Sandvik Coromant:T300-SD100JA-M3 D150
Rubix:317A9147
Manufacturer :8248807
EAN:7323226762587


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100JA-M3D150 COROTAP 8248807
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Square drive adapter | 3.2 mm |
| Thread depth | 10 mm |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- Usually arrives within 14 working days