Tapered roller bearing Timken JRM4249-90UA1


UNIPAC - Automotive Hub Unit Assembly

References
timken:JRM4249-90UA1
rubix:100A3516
ean:0053893834382
brand logo
brand logo

Product details : TIMKEN JRM4249-90UA1 UNIPAC TAPERED ROLLER BEARING


The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.

Strengths

Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.

Applications

Medium and heavy truck wheels; Trailers

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x76x76 mm
Logistic Weight746 g
Packaged dimensions (D x W x H)46,0756x85,8012x85,8012 mm
Show UNSPSC/ECL@SS
£ 118.53 excl. VAT
/ Each
£ 142.24 incl. VAT
  • Usually arrives within 14 working days