Tapered Roller Bearing Cup
Outer diameter | 244.475 mm |
---|---|
Width | 33.338 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 33,338x244,475x244,475 mm |
---|---|
Logistic Weight | 2182 g |
Packaged dimensions (D x W x H) | 263,6012x263,6012x33,3756 mm |
Package weight | 2181,8 g |
Outer diameter | 244.475 mm |
Width | 33.338 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days