ROEBUCK 863896 HSS MORSE TAPER SHANK DRILL 14 MM
Taper shank drill - hss morse taper shank drill bit
See technical informationSee documentsReferences
Roebuck:863896
Rubix:216A5595
EAN:3660338183621


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
Documents
Product details : ROEBUCK 863896 HSS MORSE TAPER SHANK DRILL 14 MM
Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
HSS DRILL - MORSE TAPER SHANK CM 1 D.14
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 189 mm |
| Length of cut | 108 mm |
| Shank type | tapered |
| Din standard | din 345 n |
| Internal cooling | no |
| Taper shank | cm1 |
| Body material | hss |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 24.26 excl. VAT
/ Each
£ 29.11 incl. VAT
- In stock: Next day delivery