SKF ADAPTER SLEEVE HE 217


Adapter Sleeve

References
skf:HE 217
rubix:104A5862
manufacturer :8389
ean:7316570127843
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Male threadM 85x2
Width50 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 217


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x119x119 mm
Logistic Weight900 g
Inner diameter76.2 mm
Male threadM 85x2
Width50 mm
Outer diameter119 mm
Show UNSPSC/ECL@SS
£ 80.40 excl. VAT
/ Each
£ 96.48 incl. VAT
  • In stock: Next day delivery